Skip Content
BLOWER D/D 115 152CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER D/D 115 152CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6DKY9
  • Mfr. Model # 6DKY9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 152
  • CFM @ 0.150-In. SP 147
  • CFM @ 0.100-In. SP 150
  • CFM @ 0.400-In. SP 140
  • CFM @ 0.600-In. SP 132
  • CFM @ 0.500-In. SP 136
  • CFM @ 0.200-In. SP 146
  • CFM @ 0.300-In. SP 142
  • CFM @ 0.700-In. SP 130
  • CFM @ 0.800-In. SP 120
  • CFM @ 1.200-In. SP 80
  • CFM @ 0.900-In. SP 115
  • CFM @ 1.000-In. SP 106
  • Full Load Amps 1.54/1.45
  • CFM @ 1.600-In. SP 10
  • Item OEM Blower
  • Phase 1
  • Drive Type Direct
  • Housing Material Steel
  • Dimension K 4"
  • Housing Finish Gray
  • Hz 50/60
  • Motor Enclosure Open Dripproof
  • RPM 2200
  • Wheel Type Forward Curve
  • Agency Compliance UL Component Recognized, CSA Certified
  • Motor Insulation Class B
  • Replaces 4C006
  • Blower Conduit Box Yes
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 4-1/4"
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Wheel Width 2"
  • Dimension B 7-5/8"
  • Overall Depth 5-1/4"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Height 6-1/4"
  • Overall Width 7-5/8"
  • Dimension A 7-1/8"
  • Dimension D 3"
  • Dimension C 6-1/8"
  • Dimension F 3-5/16"
  • Dimension E 8-5/16"
  • Dimension L 3-3/4"
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
  • Dimension J 4-3/8"
  • Dimension M 3-3/8"
  • Lead Length 12"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 3-5/8"
  • Outlet Height 3-3/8"
  • Outlet Width 2-15/16"
  • Max. Inlet Temp. 104 Degrees F
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list