Skip Content
BLOWER D/D 115 148CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER D/D 115 148CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6FHX8
  • Mfr. Model # 6FHX8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.49 lbs

Technical Specs

  • CFM @ 0.000-In. SP 148
  • CFM @ 0.100-In. SP 141
  • CFM @ 0.200-In. SP 135
  • CFM @ 0.150-In. SP 138
  • CFM @ 0.300-In. SP 129
  • CFM @ 0.400-In. SP 121
  • CFM @ 0.500-In. SP 114
  • Bearing Type Sleeve
  • Full Load Amps 1.09
  • Item OEM Blower
  • Overall Depth 5-5/16"
  • Phase 1
  • Drive Type Direct
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Hz 50/60
  • Motor Enclosure Open Dripproof
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Height 5-3/4"
  • Overall Width 7-1/2"
  • Agency Compliance Ul Component Recognized, Csa Certified
  • Wheel Type Forward Curve
  • Replaces 4C446
  • Not For Use With Not Intended for Use as Inline Blowers for Wood Burners
  • Motor Insulation Class B
  • Lead Length 6"
  • Inlet Dia. 3-1/8"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 2-1/16"
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Width 3-1/4"
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Outlet Shape Rectangular
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 3-13/16"
  • Blower Wheel Width 2-1/2"
  • Number of Speeds 1
  • Dimension B 5-3/4"
  • Dimension K 3-1/2"
  • RPM 3461
  • Dimension D 3-5/16"
  • Dimension C 7-1/2"
  • Dimension A 5-5/16"
  • Dimension E 6-1/2"
  • Dimension F 3-5/16"
  • Dimension J 4-19/32"
  • Dimension L 3-31/32"
  • Dimension M 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list