Skip Content
BLOWER D/D 115 140CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLOWER D/D 115 140CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6FHX5
  • Mfr. Model # 6FHX5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.63 lbs

Technical Specs

  • CFM @ 0.000-In. SP 140
  • CFM @ 0.100-In. SP 136
  • CFM @ 0.150-In. SP 133
  • CFM @ 0.300-In. SP 125
  • CFM @ 0.400-In. SP 119
  • CFM @ 0.500-In. SP 110
  • CFM @ 0.200-In. SP 131
  • Bearing Type Sleeve
  • Full Load Amps 1.16/1.02
  • Item OEM Blower
  • Overall Depth 6-3/4"
  • Drive Type Direct
  • Phase 1
  • Housing Finish Baked Enamel
  • Housing Colour Gray
  • Mounting Position All Position
  • Housing Material Steel
  • Hz 50/60
  • Overall Height 7-7/32"
  • Motor Enclosure Open Dripproof
  • Overall Width 6-3/16"
  • Motor Insulation Class B
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
  • Replaces 4C442
  • Wheel Type Forward Curve
  • Agency Compliance UL Component Recognized, CSA Certified
  • Lead Length 6"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • Outlet Height 2-1/2"
  • With Flange Yes
  • Outlet Width 2-1/2"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Conduit Box Yes
  • Blower Thermal Protection Auto
  • Blower Motor Type Shaded Pole
  • Blower Wheel Diameter 3-13/16"
  • Blower Wheel Width 1-7/8"
  • Blower Outlet Shape Square
  • Dimension B 7-7/32"
  • Dimension K 4"
  • RPM 3020
  • Dimension A 6-3/4"
  • Dimension C 6-3/16"
  • Dimension E 7-3/4"
  • Dimension D 2-19/32"
  • Dimension F 3-5/16"
  • Dimension L 4-1/8"
  • Dimension J 5-1/8"
  • Dimension M 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list