Skip Content
BLOWER COMPACT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER COMPACT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0884-20
  • Mfr. Model # 0884-20
  • UNSPSC # 27112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Includes Extension Nozzle, Universal Inflator/Deflator
  • Item Blower
  • Speed Control 3 Speed Electronic Switch
  • Max. Air Flow 100 CFM
  • Max. Air Speed 160 mph
  • Fuel Type Electric
  • Number of Wheels 0
  • Run Time Up to 6 hr.
  • Battery Type Lithium-Ion
  • Battery Voltage 18 V (Not Included)
  • Battery Amperage 2.5
  • Charge Time 1 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list