Skip Content
BLOWER BRUSHLESS 40V 4AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER BRUSHLESS 40V 4AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCBL790M1
  • Mfr. Model # DCBL790M1
  • UNSPSC # 21100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • dBA 67
  • Includes Battery, Charger
  • Item Blower
  • Speed Control Yes
  • Max. Air Flow 400 CFM
  • Max. Air Speed 120 mph
  • Battery Type Lithium-Ion
  • Compliance UL
  • Battery Voltage 40
  • Charge Time 2 hr.
  • Battery Amperage 4.0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list