Skip Content
BLOWER BELT DR 10.5IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER BELT DR 10.5IN WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3C716
  • Mfr. Model # 3C716
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1452
  • Shipping Weight 1.0 lbs

Product Details

Belt drive backward incline industrial blower, wheel diameter 10-1/2 inches, shaft diameter 3/4 inch, inlet diameter 12-7/8 inches, inlet area 0.894 sq. ft., outlet height 11-3/4 inches: width 8 inches, outlet 0.636 sq. ft.

Technical Specs

  • Dimension A (In.) 12-7/8
  • Bearing Type Ball
  • Depth (In.) 27
  • Dimension B (In.) 13
  • Dimension F (In.) 10-3/4
  • Dimension E (In.) 14-1/4
  • Dimension D (In.) 8
  • Dimension C (In.) 11-3/4
  • Dimension H (In.) 7-7/8
  • Dimension J (In.) 6-3/4
  • Dimension L (In.) 8-1/16
  • Dimension M (In.) 19-7/8
  • Dimension N (In.) 6
  • Height (In.) 21-7/8
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Outlet Height (In.) 11-3/4
  • Inlet Dia. (In.) 12-7/8
  • Shaft Dia. (In.) 3/4
  • Item Blower
  • Outlet Width (In.) 8
  • Type Backward Incline Belt Drive less Drive Package
  • Wheel Width (In.) 5-5/16
  • Wheel Dia. (In.) 10-1/2
  • Blower RPM 1865/2050/2350/2685/2955/3385
  • Width (In.) 17-3/16
  • Dimension P (In.) 12-7/8
  • Dimension S (In.) 20-1/2
  • Dimension K (In.) 9-1/8
  • Dimension X (In.) 14
  • Housing Finish Gray Baked Polyester Epoxy
  • Dimension Y (In.) 7/16
  • Max. Ambient Temp. (F) 104
  • Rotation CW
  • Housing Material Steel
  • Max. Inlet Temp. (Deg. F) 250
  • Wheel Material Steel
  • Dimension T (In.) 17
  • Motor HP Range 1/4 - 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list