BLOWER AXIAL EXPLOSION PROOF DIA8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER AXIAL EXPLOSION PROOF DIA8

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9538
  • Mfr. Model # 9538
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Orange
  • Height 13-3/4"
  • HP 1/3
  • Item Confined Space Fan
  • Length 13"
  • Material UV and Chemical Resistant Polyethylene Housing
  • Type Axial Explosion Proof
  • Voltage 115 VAC
  • Width 12"
  • Amps 2.2
  • Standards Class I, Divisions I and ll, Groups C and D and Class ll, Divisions I and ll, Groups E, F and G Hazardous Location Requirements
  • Duct Dia. 8"
  • Maximum Flow in Free Air 900 CFM
  • Blower/Fan Speed 3,250 RPM
  • Includes Fan Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list