Skip Content
BLOWER ASSEMBLED 230/208 V 3 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER ASSEMBLED 230/208 V 3 SPD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XJY4
  • Mfr. Model # 1XJY4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 54.0 lbs

Product Details

Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range 2553 to 1334 @ 1.20-In SP to 1.80-In SP, Max Inlet Temp 104 Deg F, Voltage 230/208, 60 Hz, Single Phase, Motor HP 1, Housing Height 20 5/16 In, Ho

Technical Specs

  • Bearing Type Ball
  • CFM @ 1.200-In. SP 2,553, 2,472, 2,255
  • CFM @ 1.500-In. SP 2,149, 2,116, 1,959
  • CFM @ 1.600-In. SP 1,957, 1,925, 1,707
  • Housing Depth (In.) 19-9/32
  • Full Load Amps 7.2/6.9
  • Housing Height (In.) 20-5/16
  • Housing Width (In.) 13-5/16
  • Motor HP 1
  • Item Blower
  • Motor RPM 1,086/1,062/1,039
  • Phase Single
  • Type Assembled, Double Inlet Forward Curve, Direct Drive, with Motor
  • Wheel Width (In.) 9-1/2
  • CFM Range 2,553 - 1,334 @ 1.20-In SP - 1.80-In SP
  • Housing Finish Gray
  • Footnotes # Motor Overload Condition
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Motor Type Permanent Split Capacitor
  • Mounting Multipostion
  • Speed 3
  • CFM @ 1.250-In. SP 2,591, 2,400, 2,170
  • Voltage 208 - 230
  • Agency Compliance CE
  • CFM @ 1.40-In. SP 2,316, 2,282, 2,078
  • Discharge Height (In.) 13-3/8
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 104 Degrees
  • Speed Controllable No
  • Discharge Width (In.) 12-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list