Skip Content
BLOWER ASSEMBLED 115 VLT 4 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER ASSEMBLED 115 VLT 4 SPD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XJY1
  • Mfr. Model # 1XJY1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 36.25 lbs

Product Details

Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range 1857 to 622 @ 0.800-In SP to 1.25-In SP, Max Inlet Temp 104 Deg F, Voltage 115, 60 Hz, Single Phase, Motor HP 1/2, Housing Height 17 5/16 In, Hous

Technical Specs

  • Bearing Type Ball
  • CFM @ 1.000-In. SP 1,654, 1,546, 1,393, 1,162
  • CFM @ 0.900-In. SP 1,751, 1,632, 1,458, 1,279
  • CFM @ 0.800-In. SP 1,857, 1,706, 1,524, 1,327
  • CFM @ 1.200-In. SP 1,188, 1,033, 925, 846
  • Full Load Amps 9.0
  • Housing Depth (In.) 16-9/16
  • Housing Height (In.) 17-5/16
  • Housing Width (In.) 11-1/2
  • Motor HP 1/2
  • Item Blower
  • Motor RPM 1,060/1,035/989/946
  • Phase Single
  • Type Assembled, Double Inlet Forward Curve, Direct Drive, with Motor
  • Wheel Width (In.) 7-13/16
  • Housing Finish Gray
  • CFM Range 1,857 - 622 @ 0.800-In SP - 1.25-In SP
  • Footnotes # Motor Overload Condition
  • Motor Enclosure Open Dripproof
  • Housing Material Steel
  • Mounting Multipostion
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed 4
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • CFM @ 1.250-In. SP 938, 863, 841, 622
  • Discharge Height (In.) 11-3/8
  • Agency Compliance CE
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 104 Degrees
  • Speed Controllable No
  • Discharge Width (In.) 10-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list