Skip Content
BLOWER ASSEMBLED 115 VLT 3 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER ASSEMBLED 115 VLT 3 SPD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XJY3
  • Mfr. Model # 1XJY3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1453
  • Shipping Weight 55.0 lbs

Product Details

Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range 2701 to 1384 @ 1.20-In SP to 1.80-In SP, Max Inlet Temp 104 Deg F, Voltage 115, 60 Hz, Single Phase, Motor HP 1, Housing Height 20 5/16 In, Housin

Technical Specs

  • Bearing Type Ball
  • CFM @ 1.500-In. SP 2,231, 2,084, 1,890
  • CFM @ 1.600-In. SP 2,057, 1,910, 1,685
  • CFM @ 1.200-In. SP 2,701, 2,480, 2,248
  • Housing Height (In.) 20-5/16
  • Housing Depth (In.) 19-9/32
  • Full Load Amps 15.3
  • Motor RPM 1,097/1,070/1,038
  • Housing Width (In.) 13-5/16
  • Motor HP 1
  • Item Blower
  • Type Assembled, Double Inlet Forward Curve, Direct Drive, with Motor
  • Phase Single
  • Wheel Width (In.) 9-1/2
  • CFM Range 2,701 - 1,384 @ 1.20-In SP - 1.80-In SP
  • Housing Finish Gray
  • Footnotes # Motor Overload Condition
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Open Dripproof
  • Hz 60
  • Mounting Multipostion
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Speed 3
  • CFM @ 1.250-In. SP 2,591, 2,400, 2,170
  • Agency Compliance CE
  • Max. Inlet Temp. (Deg. F) 104 Degrees
  • Wheel Material Steel
  • Discharge Height (In.) 13-3/8
  • CFM @ 1.40-In. SP 2,373, 2,218, 2,032
  • Discharge Width (In.) 12-3/16
  • Speed Controllable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list