Skip Content
BLOWER AIR POWERED PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER AIR POWERED PNEUMATIC

AIR SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVB-A8
  • Mfr. Model # SVB-A8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Height 19"
  • HP 4
  • Colour Gray
  • Includes Grounding Lug, Conductive Housing, and Aluminum Blower Wheel
  • Item Confined Space Centrifugal Blower
  • Length 23"
  • Material Steel
  • Power Source Air Driven
  • Width 12"
  • Standards CE
  • Inlet Connection 8"
  • Air Consumption 10 - 100 CFM
  • Maximum Flow in Free Air 3,000 CFM
  • Duct Dia. 8"
  • Blower/Fan Speed 3,000 RPM
  • Max. Inlet Pressure 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list