Skip Content
BLOWER 9HP SUBARU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 9HP SUBARU

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGTF902S
  • Mfr. Model # F902S
  • UNSPSC # 27112701
  • CATALOGUE PAGE # 347
  • Shipping Weight 152.0 lbs

Product Details

16 blade fan technology (2X most competitors). Best in class weight and noise. Patented Aim N Shoot(TM) makes it easy to direct the airflow with fingertip control. Dimensions 58 inches L x 29.25 inches W. Discharge size 5 inches. Fuel capacity 6.4 qt.

Technical Specs

  • Engine Displacement 265 cc
  • dBA 87
  • HP 9
  • Item Walk Behind Blower
  • Engine Subaru
  • Speed Control Variable
  • Fuel Type Gas
  • Number of Wheels 3
  • Fuel Tank Capacity 6.4 qt.
  • Compliance EPA
  • Max. Air Speed 197 mph

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List