Skip Content
BLOWER 9-1/2IN LESS MTR WHL W/9-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 9-1/2IN LESS MTR WHL W/9-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRC4
  • Mfr. Model # 5NRC4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.79 lbs

Technical Specs

  • Housing Depth (In.) 15
  • Housing Height (In.) 15-1/4
  • Housing Width (In.) 11-3/4
  • Wheel Dia. (In.) 9-1/2
  • Wheel Bore (In.) 1/2
  • Wheel Width (In.) 9-1/2
  • Housing Material Galvanized Steel
  • Discharge Height (In.) 10-5/16
  • Discharge Width (In.) 11-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list