BLOWER 9 1/2IN BD MTR WHL W/ 9-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER 9 1/2IN BD MTR WHL W/ 9-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRC9
  • Mfr. Model # 5NRC9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 26.43 lbs

Product Details

Blower, Dbl. Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. (In.) 9-1/2, Shaft Dia. 3/4 In., Housing H (In.) 16-15/16, Housing Width (In.) 11 13/16, Housing D (In.) 14-15/16, Discharge H (In.) 6-5/16, Discharge Width (In.) 11-13/16, Multipostion

Technical Specs

  • Bearing Type Ball
  • Housing Depth (In.) 14-15/16
  • Housing Height (In.) 16-15/16
  • Type Double Inlet Forward Curve, Belt Drive, Less Motor
  • Housing Width (In.) 11-13/16
  • Item Blower
  • Housing Material Galvanized Steel
  • Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware
  • Wheel Width (In.) 9-3/16
  • Housing Finish None
  • Wheel Dia. (In.) 10-1/4
  • Mounting Multipostion
  • Max. Inlet Temp. (Deg. F) 150 Degrees
  • Discharge Height (In.) 6-5/16
  • Max. Ambient Temp. (F) 104 Degrees
  • Wheel Material Steel
  • Discharge Width (In.) 11-13/16
  • Shaft Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list