Skip Content
BLOWER, 8 UPB20 1/3 HP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER, 8 UPB20 1/3 HP 115V

RAMFAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EURED7002
  • Mfr. Model # ED7002
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.13 lbs

Technical Specs

  • HP 1/3
  • Colour Yellow
  • Height 14"
  • Length 13"
  • Item Confined Space Fan
  • Material Polyethylene
  • Type Axial
  • Width 12"
  • Voltage 110 VAC
  • Amps 2.7
  • Standards CE, CSA
  • Maximum Flow in Free Air 980 CFM
  • Duct Dia. 8"
  • Includes 8" Axial Fan, Canister, Manhole Entry Device, 90 deg. Elbow, Universal Mount, 15 ft. Cord
  • Blower/Fan Speed 3,450 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list