BLOWER 6-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER 6-5/16IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1C791
  • Mfr. Model # 1C791
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1451
  • Shipping Weight 12.0 lbs

Product Details

Direct drive forward curve industrial blower, 6-5/16 inches diameter, wheel width 2-1/2 inches, bore 1/2 inch, inlet diameter 6 inches, outlet height 7-3/8 inches, width 4-1/4 inches, overall height 15 inches, width 15 inches, depth 11 inches.

Technical Specs

  • CFM @ 0.000-In. SP 595
  • CFM @ 0.125-In. SP 560
  • CFM @ 0.500-In. SP 420
  • CFM @ 0.250-In. SP 515
  • Depth (In.) 11
  • Height (In.) 15
  • CFM @ 0.750-In. SP 300
  • Item Blower
  • Inlet Dia. (In.) 6
  • Motor HP 1/4
  • Motor RPM 1725
  • Type Less Motor
  • Outlet Width (In.) 4-1/4
  • Wheel Bore (In.) 1/2
  • Wheel Dia. (In.) 6-5/16
  • Outlet Height (In.) 7-3/8
  • Wheel Width (In.) 2-1/2
  • Max. Ambient Temp. (F) 104
  • Width (In.) 14
  • Housing Material Steel
  • Wheel Material Welded Steel, Dynamically Balanced
  • Housing Finish Gray Baked Epoxy
  • Max. Inlet Temp. (Deg. F) 180
  • Rotation CW Viewing Drive Side
  • Blower RPM 1725

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list