Skip Content
BLOWER 575V/3/60HZ 3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 575V/3/60HZ 3HP

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTBR030-5
  • Mfr. Model # BR030-5
  • UNSPSC # 40161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Item Blower
  • For Use With ECO2-01-015N1, ECO2-01-030N2, ECO2-01-030N4, ECO2-01-030N5, ECO2-01-13-015N1, ECO2-01-13-030N2, ECO2-01-13-030N4, ECO2-01-13-030N5, ECO2-02-050N2, ECO2-02-050N4, ECO2-02-050N5
  • Characteristics 575 V, 3 Phase, 60 Hz, 3.0 HP
  • Package Quantity 1
  • Application Welding, Grinding, Deburring, Sanding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list