Discontinued with Replacement
BLOWER 500CFM PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER 500CFM PORTABLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UMP6
  • Mfr. Model # 5UMP6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs
Suggested Replacement Product
PORTABLE BLOWER,500 CFM,120 V,YELLOW

Your Price: NA

Technical Specs

  • Conductor Size (AWG) 14 AWG
  • For Use With Carpet Drying and Floor Drying
  • Includes Two Grounded Courtesy 120 Volt 5 Amp Outlets
  • Number of Blades 0
  • Number of Conductors 3
  • Item Carpet/Floor Dryer
  • Phase 1
  • CFM High 500
  • Housing Material Polypropylene
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Propeller Material Thermoplastic
  • Voltage 120V
  • Housing Colour Yellow
  • Amps 1.5
  • Number of Speeds 3
  • Overall Height 13-3/4"
  • Overall Width 9-1/8"
  • Overall Length 12-3/8"
  • Standards cULus Listed
  • Power Cord Length 10 ft.
  • Housing Height 13-1/4"
  • Housing Width 9"
  • Housing Length 12-3/8"
  • Blower Wheel Dia. 6-1/2"
  • Outlet Height 2-5/8"
  • Pivoting No
  • Outlet Width 8-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list