BLOWER 25IN BELT DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER 25IN BELT DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3C048
  • Mfr. Model # 3C048
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1452
  • Shipping Weight 346.0 lbs

Product Details

Belt drive backward incline industrial blower, wheel diameter 20 inches, shaft diameter 1-3/16 inches, inlet diameter 21-1/2 inches, inlet area 2.435 sq. ft., outlet height 21-1/2 inches: width 15-7/8 inches, outlet 2.318 sq. ft.

Technical Specs

  • Dimension B (In.) 17
  • Depth (In.) 42-15/16
  • Bearing Type Ball
  • Dimension A (In.) 25
  • Dimension D (In.) 15-7/8
  • Dimension C (In.) 21-1/2
  • Dimension E (In.) 17
  • Dimension J (In.) 13-3/4
  • Dimension F (In.) 23-3/8
  • Dimension H (In.) 16-1/2
  • Dimension L (In.) 15-3/4
  • Dimension M (In.) 31-1/2
  • Dimension R (In.) 20-1/8
  • Height (In.) 40-1/4
  • Dimension N (In.) 10
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Inlet Dia. (In.) 21-1/2
  • Item Blower
  • Outlet Height (In.) 21-1/2
  • Outlet Width (In.) 15-7/8
  • Shaft Dia. (In.) 1-3/16
  • Type Backward Incline Belt Drive less Drive Package
  • Wheel Width (In.) 10-1/32
  • Wheel Dia. (In.) 20
  • Blower RPM 1130/1240/1425/1690/1865
  • Width (In.) 34-1/2
  • Dimension P (In.) 21-1/2
  • Dimension K (In.) 18-3/4
  • Dimension S (In.) 36-1/4
  • Dimension X (In.) 23-3/4
  • Dimension Y (In.) 1/2
  • Housing Finish Gray Baked Polyester Epoxy
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104
  • Rotation CW
  • Max. Inlet Temp. (Deg. F) 250
  • Wheel Material Steel
  • Dimension Q (In.) 17-7/8
  • Motor HP Range 1-1/2 - 7 1/2
  • Dimension T (In.) 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list