BLOWER 24 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER 24 1/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C010
  • Mfr. Model # 3C010
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 438.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 0.500-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 1.500-In. SP -
  • dBA @ 5 Feet -
  • Depth (In.) 43
  • Full Load Amps -
  • Height (In.) 48
  • Includes Weather Proof Drive Cover
  • Inlet Dia. (In.) 26-3/8
  • Item Blower
  • Motor HP -
  • Phase -
  • Motor RPM -
  • Shaft Dia. (In.) 1-7/16
  • Wheel Dia. (In.) 24-1/2
  • Wheel Width (In.) 12-7/16
  • Type Less Drive Package
  • Width (In.) 46
  • Blower RPM -
  • Housing Material Steel
  • Hz -
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure -
  • Motor Type -
  • Motor Frame -
  • Housing Finish Gray Baked Polyester Epoxy
  • Voltage -
  • Rotation CW
  • CFM @ 1.250-In. SP -
  • Discharge Height (In.) 26-1/4
  • Wheel Material Steel
  • Discharge Width (In.) 19-1/4
  • Max. Inlet Temp. (Deg. F) 250
  • Motor HP Range 1 1/2 to 7 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list