Skip Content
BLOWER 230V/3/60HZ 5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 230V/3/60HZ 5HP

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTBR050-2
  • Mfr. Model # BR050-2
  • UNSPSC # 40161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Package Quantity 1
  • Item Blower
  • For Use With ECO2-01-015N1, ECO2-01-030N2, ECO2-01-030N4, ECO2-01-030N5, ECO2-01-13-015N1, ECO2-01-13-030N2, ECO2-01-13-030N4, ECO2-01-13-030N5, ECO2-02-050N2, ECO2-02-050N4, ECO2-02-050N5
  • Characteristics 230 V, 3 Phase, 60 Hz, 5.0 HP
  • Application Welding, Grinding, Deburring, Sanding

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List