Skip Content
BLOWER 23-1/8IN BELT DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 23-1/8IN BELT DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3C074
  • Mfr. Model # 3C074
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1452
  • Shipping Weight 1.0 lbs

Product Details

Belt drive backward incline industrial blower, wheel diameter 18-1/4 inches, shaft diameter 1-3/16 inches, inlet diameter 19-5/8 inches, inlet area 2.020 sq. ft., outlet height 19-5/8 inches: width 14-1/4 inches, outlet 1.899 sq. ft.

Technical Specs

  • Bearing Type Ball
  • Depth (In.) 41-1/4
  • Dimension C (In.) 19-5/8
  • Dimension A (In.) 23-1/8
  • Dimension B (In.) 17
  • Dimension D (In.) 14-1/4
  • Dimension E (In.) 17-1/2
  • Dimension H (In.) 15
  • Dimension J (In.) 12-5/8
  • Dimension L (In.) 14-5/8
  • Dimension F (In.) 21-1/2
  • Dimension M (In.) 30-5/8
  • Dimension N (In.) 9-1/8
  • Height (In.) 36-7/8
  • Dimension R (In.) 18-1/4
  • Inlet Dia. (In.) 19-5/8
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Item Blower
  • Outlet Height (In.) 19-5/8
  • Outlet Width (In.) 14-1/4
  • Wheel Width (In.) 8-15/16
  • Shaft Dia. (In.) 1-3/16
  • Wheel Dia. (In.) 18-1/4
  • Type Backward Incline Belt Drive less Drive Package
  • Blower RPM 1160/1325/1460/1670/1980
  • Dimension K (In.) 17-1/8
  • Width (In.) 31-3/4
  • Dimension P (In.) 19-5/8
  • Dimension S (In.) 33-3/8
  • Dimension X (In.) 21-7/8
  • Dimension Y (In.) 1/2
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104
  • Housing Finish Gray Baked Polyester Epoxy
  • Rotation CW
  • Dimension T (In.) 25
  • Dimension Q (In.) 15-3/4
  • Max. Inlet Temp. (Deg. F) 250
  • Wheel Material Steel
  • Motor HP Range 1 - 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list