Skip Content
BLOWER 22CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 22CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTK4
  • Mfr. Model # 2RTK4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1433
  • Shipping Weight 1.14 lbs

Product Details

Mini blower, square, 8.5 CFM @ 0.000-In SP, voltage 230 AC, 60/50 Hz, single phase, amps 0.07, watts 14, fan RPM 1400, 33 dBA, height 5 inch, width 4-3/4 inch, depth 2-3/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 8.5
  • Depth 2-3/8"
  • Thermal Protection Impedance
  • Phase 1
  • Item Axial Blower
  • Bearings Sleeve
  • Fan RPM 1,400
  • Housing Material PBT Plastic
  • Housing Finish Black
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Horizontal
  • Motor Insulation Class A
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Amps 0.07
  • Blade Material Polybutylene
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 230 VAC
  • Fan Watts 14.0
  • Fan Shape Square
  • Fan Item Axial Blower
  • Fan dBA 33
  • Fan Height 5"
  • Fan Depth 2-3/8"
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 4-1/6"
  • Fan Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list