BLOWER 22CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER 22CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTK3
  • Mfr. Model # 2RTK3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1433
  • Shipping Weight 1.16 lbs

Product Details

Mini blower, square, 12 CFM @ 0.000-In SP, voltage 115 AC, 60 Hz, single phase, amps 0.17, watts 16, fan RPM 2000, 42 dBA, height 5 inch, width 4-3/4 inch, depth 2-3/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 12.0
  • Depth 2-3/8"
  • Item Axial Blower
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Sleeve
  • Fan RPM 2,000
  • Housing Material PBT Plastic
  • Housing Finish Black
  • Hz 60/50
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 0.17
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 115 VAC
  • Fan Watts 16.0
  • Fan Depth 2-3/8"
  • Fan Shape Square
  • Fan Item Axial Blower
  • Fan Height 5"
  • Fan dBA 42
  • Electrical Connection - Fans 12" Leads
  • Fan Width 4-3/4"
  • Mounting Eye O.C. - Fans 4-1/6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list