Skip Content
BLOWER 2 SPEED 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 2 SPEED 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G807
  • Mfr. Model # 12G807
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 16.9 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 520/398
  • CFM @ 0.000-In. SP 542/409
  • CFM @ 0.200-In. SP 510/387
  • CFM @ 0.300-In. SP 480/375
  • CFM @ 0.400-In. SP 465/362
  • CFM @ 0.500-In. SP 450/348
  • Includes Discharge Mounting Flange
  • CFM @ 0.800-In. SP 358/270
  • CFM @ 0.700-In. SP 390/300
  • CFM @ 0.600-In. SP 420/337
  • Full Load Amps 2.00/1.54
  • Item PSC Blower
  • Phase 1
  • Dimension K 5-5/8
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Hz 50/60
  • Housing Material Rolled Steel
  • Motor Enclosure Totally Enclosed Non-Ventilated
  • RPM 1430/1060
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E19455) - UL507, CE
  • Motor Insulation Class B
  • Blower Motor Type Permanent Split Capacitor
  • Blower Conduit Box Yes
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Wheel Width 3-13/16"
  • Blower Wheel Diameter 6-1/4"
  • Overall Depth 10-7/16"
  • Dimension B 11-13/16"
  • Housing Colour Gray
  • Overall Height 11-1/8"
  • Mounting Position All Position
  • Overall Width 10-3/32"
  • Dimension A 10-7/16"
  • Dimension C 10-1/8"
  • Dimension F 4-7/16"
  • Dimension J 6-5/8"
  • Dimension D 5-5/16"
  • Dimension E 11-3/16"
  • Dimension L 6"
  • Dimension M 5"
  • Lead Length 13"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Width 5-1/4"
  • Outlet Height 4-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 5-5/16"
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list