!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER 19-1/4IN BELT DR

BLOWER 19-1/4IN BELT DR

DAYTON

BLOWER 19-1/4IN BELT DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER 19-1/4IN BELT DR

BLOWER 19-1/4IN BELT DR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,976.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DMD3C073
  • Mfr. Model # 3C073
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2819
  • Shipping Weight 162.0 lbs

Product Details

Belt drive backward incline industrial blower, wheel diameter 15 inches, shaft diameter 1 inch, inlet diameter 16-1/8 inches, inlet area 1.374 sq. ft., outlet height 16-1/4 inches: width 11-3/4 inches, outlet 1.280 sq. ft.

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 2,064 cfm
  • Maximum Static Pressure 5 in wc
  • Shaft Diameter 1 in
  • Wheel Material Steel
  • Wheel Width 7 5/8 in
  • Inlet Diameter 16 1/8 in
  • Outlet Height 16 1/4 in
  • Outlet Diameter Not Applicable
  • Maximum Fan Speed 2,450 RPM
  • Maximum Motor Horsepower 5 hp
  • Discharge Position Bottom Angular Up, Downblast, Top Angular Down, Top Angular Up, Top Horizontal, Upblast
  • Overall Height 30 1/4 in
  • Overall Depth 35 3/8 in
  • Housing Material Finish Gray Polyester Epoxy
  • Standards AMCA Certified, NEC, OSHA
  • Features Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System
  • Manufacturer Warranty Length 1 yr Limited
  • Mount Type Motor Mount
  • Thermal Overload Protection Yes
  • Wheel Type Backward-Inclined
  • Includes Drive Package No
  • Wheel Diameter 15 in
  • Maximum Airflow 4,969 cfm
  • Maximum Inlet Air Temperature 250 Degrees F
  • Bearing Type Pillow Block Ball
  • Housing Material Steel
  • Number of Inlets 1
  • Outlet Shape Rectangular
  • Outlet Width 11 3/4 in
  • Minimum Fan Speed 1,430 RPM
  • Minimum Motor Horsepower 3/4 hp
  • Number of Discharge Positions 6
  • Rotation CW
  • Overall Width 26 1/2 in
  • Housing Colour Gray
  • Maximum Ambient Temperature 104 Degrees F
  • AMCA Fan Class I
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Application Heating, Air Conditioning, Ventilating, and Similar Systems where Low to Medium Pressures are Encountered
  • Electrical Connection Ground Wire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list