Skip Content
BLOWER 18V X2V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 18V X2V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDUB361Z
  • Mfr. Model # DUB361Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs

Technical Specs

  • Battery Type Li-Ion
  • dBA 96
  • Includes Shoulder Belt, Long Nozzle
  • Item Cordless Blower
  • Speed Control Push Button Air Volume Selection (Low or High Settings)
  • Battery Voltage 18 (x2)
  • Max. Air Flow 155 CFM
  • Battery Amperage 1.5/3.0/4.0/5.0
  • Max. Air Speed 208 mph
  • Charge Time 22 min. (BL1830 with Charger DC18RD)
  • Fuel Type Battery 18 V Li-ion
  • Engine Brushless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List