BLOWER 18-1/8 IN BD MTR WHL W/ 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER 18-1/8 IN BD MTR WHL W/ 18

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRD7
  • Mfr. Model # 5NRD7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 100.0 lbs

Product Details

Blower, Dbl. Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. (In.) 18-1/8, Shaft Dia. 1 In., Housing H (In.) 30-11/16, Housing Width (In.) 21 7/8, Housing D (In.) 27, Discharge H (In.) 11-3/4, Discharge Width (In.) 21-7/8, Multipostion Mounting.

Technical Specs

  • Bearing Type Ball
  • Housing Width (In.) 21-7/8
  • Housing Depth (In.) 27
  • Housing Height (In.) 30-11/16
  • Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware
  • Type Double Inlet Forward Curve, Belt Drive, Less Motor
  • Wheel Width (In.) 17-1/2
  • Housing Finish None
  • Item Blower
  • Wheel Dia. (In.) 17-13/16
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Multipostion
  • Housing Material Galvanized Steel
  • Max. Inlet Temp. (Deg. F) 150 Degrees
  • Wheel Material Steel
  • Discharge Height (In.) 11-3/4
  • Discharge Width (In.) 21-7/8
  • Shaft Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list