Skip Content
BLOWER 13HP HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 13HP HONDA

BILLY GOAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGTF1302H
  • Mfr. Model # F1302H
  • UNSPSC # 27112701
  • CATALOGUE PAGE # 347
  • Shipping Weight 177.0 lbs

Product Details

16 blade fan technology (2X most competitors). Best in class weight and noise. Patented Aim N Shoot(TM) makes it easy to direct the airflow with fingertip control. Dimensions 58 inches L x 29.25 inches W. Discharge size 4 inches. Fuel capacity 6.9 qt.

Technical Specs

  • dBA 90
  • Engine Displacement 393 cc
  • Includes Forward discharge
  • Item Walk Behind Blower
  • HP 13
  • Engine Honda OHV
  • Fuel Tank Capacity 6.5 qt.
  • Fuel Type Gas
  • Speed Control Variable
  • Number of Wheels 3
  • Max. Air Speed 177 mph
  • Max. Air Flow 2,121 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list