Skip Content
BLOWER 12 V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 12 V DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C646
  • Mfr. Model # 2C646
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1450
  • Shipping Weight 4.15 lbs

Product Details

industrial shade pole blower, maximum ambient temperature 40 degrees Celsius, not for use with speed controllers, 12 VCD volts.

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 176
  • CFM @ 0.100-In. SP 170
  • CFM @ 0.200-In. SP 165
  • CFM @ 0.300-In. SP 159
  • CFM @ 0.400-In. SP 153
  • CFM @ 0.500-In. SP 148
  • Full Load Amps 5.1
  • Phase 1
  • Overall Depth 7-7/16"
  • Item OEM Blower
  • Dimension K 3-1/8"
  • Dimension B 8"
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Motor Enclosure Open Dripproof
  • Drive Type Direct
  • Mounting Position All Position
  • Overall Height 8"
  • RPM 1875
  • Overall Width 5-11/16"
  • Dimension A 7-7/16"
  • Wheel Type Forward Curve
  • Dimension C 5-11/16"
  • Dimension D 3-1/8"
  • Dimension F 3"
  • Dimension J 4-5/8"
  • Dimension L 3-15/16"
  • Dimension M 2-3/8"
  • Lead Length 37"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 4-1/2"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 3-1/8"
  • Outlet Width 3"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Shaded Pole
  • Blower Conduit Box No
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection No Thermal Protection
  • Blower Wheel Diameter 5-1/4"
  • Blower Voltage 12VDC
  • Blower Wheel Width 2-1/2"
  • Motor Insulation Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list