Skip Content
BLOWER 12 IN EXP PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 12 IN EXP PROOF

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9539-12EX
  • Mfr. Model # 9539-12EX
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 32.0 lbs

Product Details

Confined Space Fan, Axial, 1/3 HP, Duct Dia. 12", Material UV And Chemical Resistant Polyethylene, Blower/Fan Speed 3425 RPM, Maximum Flow in Free Air 1475 CFM, Voltage 115VAC, Amps 7.1, Color Orange, L 17", Width 14", H 21", Std.s Certified to CSA Std. C

Technical Specs

  • Colour Safety Orange
  • HP 1/3
  • Height 21"
  • Includes Fan Only
  • Item Confined Space Fan
  • Length 17"
  • Material UV and Chemical Resistant Polyethylene
  • Type Axial
  • Width 14"
  • Standards UL Recognized, CSA Certified
  • Voltage 115 VAC
  • Amps 7.1
  • Maximum Flow in Free Air 1475 CFM
  • Duct Dia. 12"
  • Blower/Fan Speed 3,250 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list