Skip Content
BLOWER 12 IN 115 VAC 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 12 IN 115 VAC 1/3HP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9539-12DC
  • Mfr. Model # 9539-12DC
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 28.0 lbs

Product Details

Confined Space Fan, Axial, 1/3 HP, Duct Dia. 12", Material UV And Chemical Resistant Polyethylene, Blower/Fan Speed 4200 RPM, Maximum Flow in Free Air 1450 CFM, Voltage 12VDC, Amps 15, Color Orange, Length 17", Width 14", Height 21", Includes Fan Only

Technical Specs

  • Colour Orange
  • Includes Fan Only
  • Item Confined Space Fan
  • Height 21"
  • HP 1/3
  • Length 17"
  • Type Axial
  • Material UV and Chemical Resistant Polyethylene
  • Amps 15.0
  • Voltage 12 VDC
  • Width 14"
  • Maximum Flow in Free Air 1,450 CFM
  • Duct Dia. 12"
  • Blower/Fan Speed 4,200 RPM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List