Skip Content
BLOWER 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 115V AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C647
  • Mfr. Model # 2C647
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1450
  • Shipping Weight 4.4 lbs

Product Details

industrial shade pole blower, maximum ambient temperature 40 degrees Celsius, not for use with speed controllers, 115 volts.

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP 126
  • CFM @ 0.300-In. SP 107
  • CFM @ 0.000-In. SP 134
  • CFM @ 0.200-In. SP 117
  • CFM @ 0.400-In. SP 96
  • Full Load Amps 0.74
  • CFM @ 0.500-In. SP 79
  • Item OEM Blower
  • Overall Depth 7-7/16"
  • Phase 1
  • Dimension K 3-1/8"
  • Drive Type Direct
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Motor Enclosure Open Dripproof
  • Hz 50/60
  • Mounting Position All Position
  • Overall Height 8"
  • Wheel Type Forward Curve
  • Overall Width 5-5/16"
  • RPM 1500
  • Dimension A 7-7/16"
  • Agency Compliance Ul Component Recognized, Csa Certified
  • Dimension C 5-5/16"
  • Dimension D 3-1/8"
  • Dimension F 3-5/16"
  • Dimension J 4-5/8"
  • Dimension E 8"
  • Dimension L 3-15/16"
  • Dimension M 2-3/8"
  • Lead Length 21"
  • Inlet Dia. 4-1/2"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 3-1/8"
  • Outlet Width 3"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Conduit Box No
  • Blower Motor Type Shaded Pole
  • Blower Wheel Diameter 5-1/4"
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Outlet Shape Rectangular
  • Blower Wheel Width 2-1/2"
  • Dimension B 8"
  • Motor Insulation Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list