BLOWER 10-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER 10-5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C939
  • Mfr. Model # 2C939
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP -
  • CFM @ 0.125-In. SP -
  • CFM @ 0.250-In. SP -
  • CFM @ 0.500-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 1.500-In. SP -
  • CFM @ 2.000-In. SP -
  • dBA @ 5 Feet -
  • CFM @ 2.500-In. SP -
  • Full Load Amps -
  • Depth (In.) 18
  • Height (In.) 21
  • Item Blower
  • Inlet Dia. (In.) 10
  • Motor HP -
  • Motor RPM -
  • Outlet Height (In.) 11-3/4
  • Phase -
  • Type Less Motor
  • Outlet Width (In.) 8
  • Width (In.) 19
  • Wheel Bore (In.) 5/8
  • Wheel Width (In.) 5-1/4
  • Wheel Dia. (In.) 10-5/8
  • Housing Material Steel
  • Blower RPM -
  • Max. Ambient Temp. (F) 104
  • Housing Finish Gray Polyester Epoxy
  • Hz -
  • Motor Type -
  • Rotation CW Viewing Drive Side
  • Motor Enclosure -
  • Voltage -
  • CFM @ 1.250-In. SP -
  • Wheel Material Steel
  • CFM @ 1.75-In. SP -
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • CFM @ 2.75-In. SP -
  • CFM @ 2.250-In. SP -

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list