Skip Content
BLOWER 10 5/8 IN LESS MTR WHL W/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 10 5/8 IN LESS MTR WHL W/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRC5
  • Mfr. Model # 5NRC5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Housing Depth (In.) 16-3/4
  • Housing Height (In.) 17-1/2
  • Wheel Bore (In.) 1/2
  • Housing Width (In.) 10-5/8
  • Wheel Dia. (In.) 10-5/8
  • Wheel Width (In.) 8
  • Housing Material Galvanized Steel
  • Discharge Height (In.) 11-1/2
  • Discharge Width (In.) 10-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list