Skip Content
BLOWER 1/3 HP MOTOR 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER 1/3 HP MOTOR 115V

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9504
  • Mfr. Model # 9504
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 45.0 lbs

Product Details

Standard 1/2 HP 6.3 A/115 V/0.25 KW. 1,066/845/745 CFM (Free Air/1-90 degree bend/2-90 degree bend). Centrifugal blowers. Two 8" ports offer positive ventilation or fume extraction. Polyethylene housing with a sturdy metal base.

Technical Specs

  • Colour Orange
  • Height 20"
  • Length 16"
  • Item Confined Space Blower
  • HP 1/3
  • Material Polyethylene
  • Type Centrifugal
  • Width 18-1/2"
  • Includes Blower Only
  • Voltage 115 VAC
  • Standards UL Recognized, CSA Certified
  • Amps 6.0
  • Blower/Fan Speed 1,725 RPM
  • Maximum Flow in Free Air 1,066 CFM
  • Duct Dia. 8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List