BLOWER,G15-10,B/B,HD,CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,G15-10,B/B,HD,CTN

DELHI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDR9005477
  • Mfr. Model # 9005477
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

Wheel Dia. (In.) 15-1/2

Technical Specs

  • Bearing Type Ball
  • Dimension A (In.) 25-3/4
  • Dimension C (In.) 24-1/4
  • Dimension E (In.) 14-11/16
  • Dimension B (In.) 22-11/16
  • Dimension L (In.) 19-1/2
  • Dimension H (In.) 15-11/16
  • Wheel Dia. (In.) 15-1/2
  • Wheel Width (In.) 10-13/16
  • Dimension D (In.) 15-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list