BLOWER,DUCT,22-1/8 IN,LESS DRIVE PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER,DUCT,22-1/8 IN,LESS DRIVE PK

DAYTON

Web Price : $1,677.04 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZCP6
  • Mfr. Model # 5ZCP6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1454
  • Shipping Weight 196.0 lbs

Product Details

Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Motor HP 2 to 7-1/2, Bearing Type Ball, Shaft Dia. (In.) 1-3/16, Wheel Material Steel, Blower RPM 390, Max. Blower RPM 600, Rotation CCW Viewing Drive Side, Mounting Position Blower Shaft

Technical Specs

  • Dimension A (In.) 39-7/16
  • Dimension E (In.) 27-1/4
  • Bearing Type Ball
  • Dimension D (In.) 5/8
  • Dimension B (In.) 352/16
  • Dimension C (In.) 15-11/16
  • Dimension L (In.) 40-1/8
  • Dimension H (In.) 20-1/8
  • Dimension J (In.) 22-15/16
  • Dimension R (In.) 1-3/16
  • Dimension M (In.) 15-1/4
  • Dimension F (In.) 22-5/16
  • Dimension G (In.) 21
  • Housing Height (In.) 39-7/16
  • Housing Length (In.) 35-2/16
  • Inlet Dia. (In.) 22-5/16
  • Housing Width (In.) 17-1/8
  • Item Blower
  • Max. Blower RPM 1,350
  • Shaft Dia. (In.) 1-3/16
  • Motor HP 2 - 7-1/2
  • Wheel Dia. (In.) 22-1/8
  • Type Belt Drive, Single Inlet Forward Curve Less Drive Package
  • Blower RPM 850
  • Wheel Width (In.) 10-14/16
  • Dimension K (In.) 17-1/8
  • Dimension S (In.) 3-3/4
  • Housing Finish None
  • Dimension X (In.) 3/8
  • Dimension Y (In.) 2-1/2
  • Dimension Z (In.) 3/4
  • Housing Material Galvanized Steel
  • Max. Ambient Temp. (F) 104
  • Mounting Position Blower Shaft Horizontal
  • Rotation CCW Viewing Drive Side
  • Discharge Height (In.) 27-1/4
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 150
  • Dimension T (In.) 1-1/2
  • Discharge Width (In.) 17-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list