Skip Content
BLOW GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOW GUN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU80LJ036AA2
  • Mfr. Model # U80LJ036AA2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application Low Noise
  • Colour Gray
  • Item Air Gun
  • Max. dBA 97
  • Body Material Aluminum
  • Nozzle Whisper Jet(R)
  • Output 1.9 lbf
  • Overall Length 43"
  • Standards OSHA
  • Trigger Lever
  • Outlet Size 3/4 to 32" (F)NPT
  • Max. Inlet Pressure 120 psi
  • Air Consumption 40 scfm
  • Extension Size 36"
  • Nozzle Length 1-1/2"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list