Skip Content
BLOW GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOW GUN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75XT048AA3
  • Mfr. Model # U75XT048AA3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.9 lbs

Product Details

Ultra Thrust Air Gun, 48 inch.This model features ultra grip handles that provide the ultimate in comfort, superior control, and thermal protection.

Technical Specs

  • Body Material Cast Aluminium
  • Nozzle Xtra Thrust
  • Air Consumption 66 CFM
  • Max. dBA 101
  • Application
  • Colour Gray
  • Item Air Gun
  • Includes Adjustable Hanging Hook, Aluminium Extension, Zinc Alloy Xtra Thrust Nozzle
  • Output 3.3 lbs.
  • Standards OSHA
  • Overall Length 52"
  • Overall Width 1.167"
  • Trigger Lever
  • Outlet Size 3/4" (F)NPT
  • Extension Size 48"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list