Skip Content
BLOW GUN XTRA THRUST 24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOW GUN XTRA THRUST 24 INCH

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75XT024AA
  • Mfr. Model # 75XT024AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Gray
  • Item Air Gun
  • Max. dBA 108
  • Body Material Aluminum
  • Nozzle Xtra Thrust(R)
  • Overall Length 28"
  • Output 2.8 lbf
  • Standards OSHA
  • Outlet Size 1/8" (F)NPT
  • Trigger Lever
  • Air Consumption 54 scfm
  • Max. Inlet Pressure 120 psi
  • Extension Size 24"
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list