Skip Content
BLOW GUN ULTRA 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOW GUN ULTRA 36IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75XT036AA3
  • Mfr. Model # U75XT036AA3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2820
  • Shipping Weight 1.7 lbs

Product Details

Ultra Thrust Air Gun, 36 inch.This model features ultra grip handles that provide the ultimate in comfort, superior control, and thermal protection.

Technical Specs

  • Includes Adjustable Hanging Hook, Aluminium Extension, Zinc Alloy Xtra Thrust Nozzle
  • Colour Gray
  • Item Air Gun
  • Max. dBA 101
  • Body Material Cast Aluminium
  • Body Style Pistol Grip
  • Nozzle Xtra Thrust
  • Overall Length 40"
  • Standards OSHA
  • Output 3.3 lbs.
  • Trigger Lever
  • Inlet Size 3/8" (F)NPT
  • Outlet Size 3/4" (F)NPT
  • Air Consumption 66 CFM
  • Extension Size 36"
  • Max. Inlet Pressure 100 PSI
  • Application Toughest Applications and to Move the Heaviest Debris
  • Overall Width 1.16"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list