BLOW GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOW GUN KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6MR55
  • Mfr. Model # 6MR55
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Includes Plastic and Metal Air Gun with Quick-Change Adapter, Safety Booster Tip, 1/4" Industrial Male Plug, Inflating Tip, Siphon Tip, Plastic Tip, Rubber Tip, 2" Needle Tip, 3" Needle Tip, 4" Needle Tip, 6" Safety Extension Nozzle, Blow-Molded Case, Bottom of Form, Top of Form
  • Item Air Gun Kit
  • Air Gun Body Style Lever Handle
  • Air Gun Product Group Air Gun Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list