Skip Content
BLOK DFENSE SRFCE WETTING AGNT 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOK DFENSE SRFCE WETTING AGNT 1LB

PLASTIC STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11340
  • Mfr. Model # 11340
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Orange
  • Type Epoxy Gel
  • VOC (%) 0
  • On-Part Life 45 min.
  • Application Manually Apply to Improve the Ease of Application and Cure Adhesion Properties of 11k712
  • Flash Point (F) Greater than 200
  • Size 1 lbs.
  • Item DFense Blok(TM) Surface Wetting Agent 1 LB
  • Size (Oz.) 16
  • For Use With Apply to Substrate Surface Prior to Using Defense Blok(TM) for Better Adhesion
  • Temp. Range (F) 55 Degrees F - 90 Degrees F
  • Coverage 1860 sq.in. / lbs. @ 12 mil
  • Dry Time 12 - 15 min.
  • Specific Gravity 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list