BLOCKS RAISING 2-3/8IN SC (PAIR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCKS RAISING 2-3/8IN SC (PAIR)

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMSSCRB
  • Mfr. Model # SCRB
  • UNSPSC # 31171527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • For Use With SC Model Bearing Heaters
  • Includes -
  • Item Raising Block
  • Height (In.) 2-3/8
  • Length (In.) 2-5/8
  • Max. Temp. (F) -
  • Width (In.) 2-5/8
  • Hz -
  • Voltage -