BLOCK WITHOUT ROPE OR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK WITHOUT ROPE OR HOOK

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN267
  • Mfr. Model # 267
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1398
  • Shipping Weight 0.763 lbs

Product Details

Plain block with snap hook at one end.

Technical Specs

  • Item Self Locking Block Without Rope and Hook
  • Pull Capacity 750 lbs.
  • Finish Plated
  • Lifting Capacity 750 lbs.
  • Includes Self-Locking Block Only
  • Material Light Galvanized Steel and Aluminium Alloy, Sheaves Have Bronze Bushings

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list