BLOCK W/HOOK,5/16 IN CBL,2000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK W/HOOK,5/16 IN CBL,2000 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRR9
  • Mfr. Model # 5RRR9
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1910
  • Shipping Weight 2.9 lbs

Product Details

Forged fittings with zinc finish are weather-resistant and riveted to the all-steel sheaves. For use with heavy-duty wire rope and Aircraft cable in highload and medium-speed applications. Bronze bearings are self-lubricating. Warning, do not exceed recommended work load limit of cable/block.

Technical Specs

  • Finish Powder Coat
  • Includes Hook
  • Item Block
  • Sheave Material Steel
  • Block Material Steel
  • Designed For Wire Rope
  • Sheave Outside Dia. 3"
  • Working Load Limit 2,000 lbs.
  • Eye Hook Inside Dia. 31/32"
  • Max. Cable Size 5/16"
  • Sheave Width 1/2"
  • Attachment Type Swivel Hook with Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list