Skip Content
BLOCK SWIVEL SHCKLE,MAX CBL3/4IN,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SWIVEL SHCKLE,MAX CBL3/4IN,16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ULL3
  • Mfr. Model # 5ULL3
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs

Technical Specs

  • Finish Power Coated
  • Sheave Material Steel
  • Item Block
  • Bearing Type Plain
  • Designed For Wire Rope
  • Block Material Steel
  • Working Load Limit 16,000 lbs.
  • Max. Cable Size 3/4"
  • Attachment Type Swivel Shackle
  • Sheave Outside Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list