BLOCK SWIVEL SHAKLE,MAX CBL 1/2IN,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SWIVEL SHAKLE,MAX CBL 1/2IN,8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ULL0
  • Mfr. Model # 5ULL0
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item Block
  • Finish Power Coated
  • Sheave Material Steel
  • Bearing Type Plain
  • Designed For Wire Rope
  • Working Load Limit 8,000 lbs.
  • Block Material Steel
  • Sheave Outside Dia. 4-1/2"
  • Max. Cable Size 1/2"
  • Attachment Type Swivel Shackle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list