Skip Content
BLOCK SPD 50KA 120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK SPD 50KA 120/240V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3W50
  • Mfr. Model # HBL3W50
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1296
  • Shipping Weight 1.0 lbs

Product Details

Wired in surge protective devices. 50,000 peak amp capacity. Type 1/Type 2 SPD. 120/240 service voltage, single phase. Side nipple mount. NEMA 4X housing.

Technical Specs

  • Width 3.0"
  • Depth 2.7"
  • Max. Surge Current Per Phase 50 kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list